missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials
With open-top closure and PTFE-faced septum
Supplier: DWK Life Sciences 607005
Description
- Accuform™
- Borosilicate glass
- Assembled
Specifications
| Clear | |
| Borosilicate Glass | |
| Yes | |
| Tapered | |
| 62 mm | |
| Yes |
| 21 mm | |
| 5 mL | |
| 2.44 in. | |
| Screw Cap (Open-Top) | |
| 12 Cs. |