missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials

Catalog No. p-202899
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
5 mL
10 mL
Color:
Amber
Clear
Height (English):
1.57 in.
1.92 in.
2 in.
2.44 in.
2.87 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Height (English)
06100D 2 mL Clear 1.57 in.
06100G 10 mL Clear 2.87 in.
06100E 3 mL Clear 2 in.
06100F 5 mL Clear 2.44 in.
061001D 5 mL Amber 2.44 in.
061001A 1 mL Amber 1.92 in.
06100C 1 mL Clear 1.92 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06100D Supplier DWK Life Sciences Supplier No. 607002
Only null left

With open-top closure and PTFE-faced septum

  • Accuform™
  • Borosilicate glass
  • Assembled

Specifications

Color Clear
Diameter (Metric) Outer 21 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
Graduated Yes
Height (English) 1.57 in.
Base Style Tapered
Closure Type Screw Cap (Open-Top)
Quantity 12 Cs.
Marking Spot Yes
Height (Metric) 40 mm
Show More Show Less