missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials
With open-top closure and PTFE-faced septum
Supplier: DWK Life Sciences 607001
Description
- Accuform™
- Borosilicate glass
- Assembled
Specifications
| Clear | |
| Borosilicate Glass | |
| Yes | |
| Tapered | |
| 49 mm | |
| Yes |
| 14 mm | |
| 1 mL | |
| 1.92 in. | |
| Screw Cap (Open-Top) | |
| 12 Cs. |