missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ GLS 80™ Clear Wide Mouth Media Bottles with Caps
Get versatility, purity and durability to achieve results for laboratory storage, bioprocess and production applications.
Supplier: DWK Life Sciences 1439310L
Description
- Wide-mouth
- 3.3 borosilicate glass
- Durable ink graduations and marking patch
- Blue quick-release linerless polypropylene closure and pour ring are rated up to 140° C
- Autoclavable
Chemical Identifiers
| Clear | |
| Borosilicate Glass (3.3) | |
| Case | |
| Blue | |
| Yes | |
| Unlined | |
| GLS 80 | |
| Autoclavable |
| Storage and Transport | |
| 140°C | |
| Non-sterile | |
| Yes | |
| Media Bottle | |
| Polypropylene | |
| Quick-release Screw Thread |
Specifications
| 10 L | |
| Clear | |
| Borosilicate Glass (3.3) | |
| 140°C | |
| 1 Ea. | |
| Blue | |
| Yes | |
| Media Bottle | |
| Polypropylene | |
| 227 mm | |
| Autoclavable |
| 338 oz. | |
| Storage and Transport | |
| 241.3 mm | |
| Case | |
| Non-sterile | |
| Yes | |
| 389 mm | |
| Unlined | |
| GLS 80 | |
| Quick-release Screw Thread |