missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ GLS 80™ Clear Wide Mouth Media Bottles with Caps

Catalog No. p-7155899
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
5000 mL
10 L
20 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02913067 250 mL
02913068 500 mL
02913069 1000 mL
02913070 2000 mL
02913071 5000 mL
02913072 10 L
02913073 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02913067 Supplier DWK LIFE SCIENCES™ Supplier No. 143930250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ GLS 80™ Clear Wide Mouth Media Bottles with Caps offer versatility for pouring, mixing, storing and transporting in lab or production. Made from 3.3 borosilicate glass with autoclavable polypropylene GLS 80 closure and pour ring rated to 140°C.

  • Wide-mouth GLS 80 design facilitates easy charging and removal of powders, pastes, granules and liquids
  • Manufactured from 3.3 borosilicate glass for chemical resistance and durability
  • Durable ink graduations and marking patch for clear volume identification
  • Blue quick-release linerless polypropylene GLS 80 closure and pour ring rated up to 140°C
  • Autoclavable for convenient sterilisation
  • Suitable for laboratory storage, bioprocess and production applications

Specifications

Capacity (Metric) 250 mL
Color Clear
For Use With (Application) Storage and Transport
Material Borosilicate Glass (3.3)
Length (Metric) 196.85 mm
Max. Temperature (Metric) 140°C
Packaging Case
Quantity 4 Pk.
Sterility Non-sterile
Closure Color Blue
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 105 mm
Closure Liner Unlined
Closure Material Polypropylene
Closure Size GLS 80
Diameter (Metric) 95 mm
Closure Type Quick-release Screw Thread
Autoclavable Autoclavable
Capacity (English) 8 oz.
Shape Straight-sided
Disposable Reusable
Product Type Media Bottle Starter Pack
Show More Show Less