missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Headspace Vials

Glass, Clear KG-33

$737.83 - $777.19

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Silica Glass
No. per Case 1000
Quantity 1000 Cs.
View More Specs

Products 3
Catalog Number Mfr. No. Volume (Metric) Closure Type Height (Metric) Style Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Closure Type Height (Metric) Style Price Quantity & Availability  
03341642
View Documents Promotion Details
DWK Life Sciences
90S332375BMB
20 mL Crimp Cap 75 mm Beveled, Modified Top/Bottom
Case of 1000 Each for $777.19
Only null left
 
03341641
View Documents Promotion Details
DWK Life Sciences
90S332375B
20.0 mL Crimp Cap 75 mm Beveled, Modified Top
Case of 1000 Each for $777.19
Only null left
 
03341640
View Documents Promotion Details
DWK Life Sciences
K332346B
10.0 mL Crimp Cap 46 mm Beveled Top, Round Bottom
Case of 1000 Each for $737.83
Only null left
 
Description

Description

  • Finish: 20mm A/S

Order Info

100 vials/pack, 10 packs/case.

Specifications

Specifications

Clear
Silica Glass
1000 Cs.
OEM
23 mm
1000
20 mm
Videos
SDS
Documents

Documents