missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars, Tall: PTFE LDPE Foam Cap
Wide-mouth design
$262.21 - $316.54
Specifications
| Color | Clear |
|---|---|
| For Use With (Application) | Storage |
| Includes | Cap |
| Material | Soda Lime Glass |
| Closure Color | Black |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Price | Quantity & Availability | |||
|
1377476
|
DWK Life Sciences
5510448V86 |
125 mL | 48-400 mm | Convenience |
Case of 24 Each for $262.21
|
|
|||
|
1377477
|
DWK Life Sciences
5510858V86 |
250 mL | 58-400 mm | Convenience |
Case of 24 Each for $274.89
|
|
|||
|
1377478
|
DWK Life Sciences
5511670V86 |
473 mL | 70-400 mm | Convenience |
Case of 12 Each for $316.54
|
|
|||
|
1377483
|
DWK Life Sciences
5513289C86 |
1000 mL | 89-400 mm | Bulk |
Case of 12 Each for $307.11
|
|
|||
|
1377479
|
DWK Life Sciences
5513289V86 |
1000 mL | 89-400 mm | Convenience |
Case of 12 Each for $305.14
|
|
|||
Description
- Clear glass for easy viewing of contents
- Type III soda-lime glass
- Caps are black PTFE with LDPE foam lining
- Choose Convenience Packs (caps attached) or Bulk Packs (caps in bags)
All 32-ounce jars in this product family are packed in corrugated cartons with divider cells.
Specifications
| Clear | |
| Cap | |
| Black | |
| Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
| Round | |
| PTFE/LDPE |
| Storage | |
| Soda Lime Glass | |
| Clear | |
| Wide | |
| Straight-sided Jar | |
| Phenolic |