missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars, Tall: PTFE LDPE Foam Cap
Wide-mouth design
Supplier: DWK Life Sciences 5513289V86
Description
- Clear glass for easy viewing of contents
- Type III soda-lime glass
- Caps are black PTFE with LDPE foam lining
- Choose Convenience Packs (caps attached) or Bulk Packs (caps in bags)
All 32-ounce jars in this product family are packed in corrugated cartons with divider cells.
Chemical Identifiers
| Clear | |
| Cap | |
| Black | |
| Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
| Round | |
| PTFE/LDPE |
| Storage | |
| Soda Lime Glass | |
| Clear | |
| Wide | |
| Straight-sided Jar | |
| Phenolic |
Specifications
| 32 oz., 1000 mL | |
| 32 oz. | |
| 3.74 in. | |
| Cap | |
| Convenience | |
| Clear | |
| Wide | |
| 170 mm | |
| 6.69 in. | |
| Phenolic | |
| 95 mm |
| 1000 mL | |
| Clear | |
| Storage | |
| Soda Lime Glass | |
| Black | |
| Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
| Round | |
| Straight-sided Jar | |
| PTFE/LDPE | |
| 89-400 mm | |
| Cap |