missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with Solid PE-lined Caps
Wide-mouth design for efficient addition and removal of contents
$136.93 - $328.25
Specifications
| Color | Clear |
|---|---|
| For Use With (Application) | Storage |
| Material | Soda Lime Glass |
| Closure Color | Black |
| Clarity | Clear |
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
|
13756734
|
DWK Life Sciences
5410253V22 |
60 mL | Convenience |
Case of 24 Each for $159.68
|
|
||||
|
13756735
|
DWK Life Sciences
5410458V22 |
125 mL | Convenience |
Case of 24 Each for $225.79
|
|
||||
|
13756736
|
DWK Life Sciences
5410663V22 |
180 mL | Convenience |
Case of 12 Each for $136.93
|
|
||||
|
13756737
|
DWK Life Sciences
5410870V22 |
250 mL | Convenience |
Case of 12 Each for $140.54
|
|
||||
|
13756743
|
DWK Life Sciences
5410870C22 |
250 mL | Bulk |
Case of 24 Each for $328.25
|
|
||||
|
13756744
|
DWK Life Sciences
5411689C22 |
473 mL | Bulk |
Case of 12 Each for $285.07
|
|
||||
|
13756738
|
DWK Life Sciences
5411689V22 |
473 mL | Convenience |
Case of 12 Each for $144.64
|
|
||||
|
13756745
|
DWK Life Sciences
5413289C22 |
1000 mL | Bulk |
Case of 12 Each for $278.21
|
|
||||
|
13756739
|
DWK Life Sciences
5413289V22 |
1000 mL | Convenience |
Case of 12 Each for $248.64
|
|
||||
Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
| Clear | |
| Soda Lime Glass | |
| Clear | |
| Round | |
| Polyethylene |
| Storage | |
| Black | |
| Wide | |
| Straight-sided Jar | |
| Phenolic |