missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with Solid PE-lined Caps

Catalog No. 13756734
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
180 mL
250 mL
473 mL
1000 mL
Packaging:
Bulk
Convenience
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13756734 60 mL Convenience
13756735 125 mL Convenience
13756736 180 mL Convenience
13756737 250 mL Convenience
13756743 250 mL Bulk
13756744 473 mL Bulk
13756738 473 mL Convenience
13756745 1000 mL Bulk
13756739 1000 mL Convenience
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13756734 Supplier DWK Life Sciences Supplier No. 5410253V22

Wide-mouth design for efficient addition and removal of contents

All 32-ounce jars are packed in corrugated cartons with divider cells.

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 2.16 in.
For Use With (Application) Storage
Includes Cap
Material Soda Lime Glass
Packaging Convenience
Closure Color Black
Clarity Clear
Certifications/Compliance USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 48 mm
Product Type Straight-sided Jar
Height (English) 1.88 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 53-400 mm
Diameter (Metric) 55 mm
Closure Type Cap
Show More Show Less