missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with 14B White-Rubber-Lined Caps

Wide-mouth design for efficient addition and removal of contents

Supplier:  DWK Life Sciences 5410870C24

 View more versions of this product

Catalog No. 13756767


Description

Description

All 32-ounce jars are packed in corrugated cartons with divider cells.

Specifications

Chemical Identifiers

Clear
Soda Lime Glass
Clear
Wide
Straight-sided Jar
Phenolic
Storage
Black
Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Round
Rubber
Screw Cap

Specifications

8 oz., 250 mL
8 oz.
2.8 in.
Cap in Bag
Bulk
Clear
Wide
88 mm
3.4 in.
Phenolic
73 mm
250 mL
Clear
Storage
Soda Lime Glass
Black
Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Round
Straight-sided Jar
Rubber
70-400 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions