missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Graduated AC Medium Rounds with Pulp/Vinyl-lined Caps
Wide-mouth design for efficient addition and removal of contents
$159.50 - $1,686.71
Specifications
| Color | Clear |
|---|---|
| Material | Glass |
| Closure Color | Black |
| Product Type | AC Medium Round Bottle |
| Closure Liner | Pulp/Vinyl |
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
|
13756974
|
DWK Life Sciences
5810133V21 |
30 mL | Convenience Pk. (cap attached) |
Case of 48 Each for $230.58
|
|
||||
|
13756979
|
DWK Life Sciences
5810133C21 |
30 mL | Corrugated Cartons with Divider Cells (caps in bags) |
Case of 432 Each for $1,686.71
|
|
||||
|
13756975
|
DWK Life Sciences
5810238V21 |
60 mL | Convenience Pk. (cap attached) |
Case of 48 Each for $231.79
|
|
||||
|
13756980
|
DWK Life Sciences
5810238C21 |
60 mL | Corrugated Cartons with Divider Cells (caps in bags) |
Case of 288 Each for $1,049.56
|
|
||||
|
13756976
|
DWK Life Sciences
5810448V21 |
125 mL | Convenience Pk. (cap attached) |
Case of 24 Each for $159.50
|
|
||||
|
13756977
|
DWK Life Sciences
5810858V21 |
250 mL | Convenience Pk. (cap attached) |
Case of 24 Each for $174.09
|
|
||||
|
13756978
|
DWK Life Sciences
5811670V21 |
500 mL | Convenience Pk. (cap attached) |
Case of 24 Each for $273.47
|
|
||||
Description
Wide-mouth design for efficient addition and removal of contents
- AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
- Clear glass allows for easy viewing of contents
- Choose from a variety of cap / liner combinations in Bulk Packs
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Specifications
| Clear | |
| Black | |
| Pulp/Vinyl | |
| Screw Cap |
| Glass | |
| AC Medium Round Bottle | |
| Phenolic |