missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Clear Glass Graduated AC Medium Rounds with Pulp/Vinyl-lined Caps

Catalog No. 13756978
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Packaging:
Convenience Pk. (cap attached)
Corrugated Cartons with Divider Cells (caps in bags)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13756978 500 mL Convenience Pk. (cap attached)
13756974 30 mL Convenience Pk. (cap attached)
13756979 30 mL Corrugated Cartons with Divider Cells (caps in bags)
13756975 60 mL Convenience Pk. (cap attached)
13756980 60 mL Corrugated Cartons with Divider Cells (caps in bags)
13756976 125 mL Convenience Pk. (cap attached)
13756977 250 mL Convenience Pk. (cap attached)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13756978 Supplier DWK LIFE SCIENCES™ Supplier No. 5811670V21

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear Glass Graduated AC Medium Rounds with Pulp/Vinyl-lined Caps feature a wide-mouth design for efficient addition and removal of contents. Ideal for storing solids, liquids, powders and specimens. Graduated in mL and oz. Conforms to USP Type III and ASTM E438, Type II.

Wide-mouth design for efficient addition and removal of contents

  • AC Medium Round bottles are ideal for storage of solids, liquids, powders and specimens
  • Wide-mouth design for efficient addition and removal of contents
  • Clear glass allows for easy viewing of contents
  • Graduated in both milliliters and ounces
  • Available in a variety of cap and liner combinations
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Clear
Diameter (English) 2.99 in.
Material Soda Lime Glass (Type 3)
Packaging Convenience Pk. (cap attached)
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 145 mm
Height (English) 5.7 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 70-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Product Type AC Medium Round Bottle
Show More Show Less