missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass AC Medium Rounds with Taperseal-lined Caps
Wide mouth design for efficient addition or removal of contents. Available in capacities of 1 and 2 oz.
$236.03 - $1,592.37
Specifications
| Color | Clear |
|---|---|
| Material | Glass |
| Closure Color | Black |
| Closure Liner | Taperseal |
| Closure Material | Phenolic |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|
13756422
|
DWK Life Sciences
5710133C25 |
30 mL | 33-400 mm |
Case of 432 Each for $1,592.37
|
|
||||
|
13756421
|
DWK Life Sciences
5710238V25 |
60 mL | 38-400 mm |
Case of 48 Each for $236.03
|
|
||||
Description
- AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
- Clear glass allows for easy viewing of contents
- Choose from a variety of cap / liner combinations in Bulk Packs
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Specifications
| Clear | |
| Black | |
| Phenolic |
| Glass | |
| Taperseal | |
| Screw Cap |