missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Glass AC Medium Rounds with Taperseal-lined Caps

Wide mouth design for efficient addition or removal of contents. Available in capacities of 1 and 2 oz.

Supplier:  DWK Life Sciences 5710238V25

 View more versions of this product

Catalog No. 13756421

Only null left

Description

Description

  • AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
  • Clear glass allows for easy viewing of contents
  • Choose from a variety of cap / liner combinations in Bulk Packs
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

Specifications

Chemical Identifiers

Clear
Black
Phenolic
Glass
Taperseal
Screw Cap

Specifications

2 oz., 60mL
2 oz.
1.65 in.
Black
AC Medium Round Bottle
Taperseal
38-400 mm
Screw Cap
60 mL
Clear
Glass
83 mm
3.26 in.
Phenolic
42 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions