missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Titeseal™ 4mL Shell Vials

15 x 45mm

$136.25

Specifications

Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
For Use With (Application) Chromatography applications
Height (English) 1.73 in.
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
0334017D
View Documents Promotion Details
DWK Life Sciences
60831D1544
Clear
Pack of 200 Each for $136.25
Case of 10 Pack for $1,362.50
Only null left
 
Description

Description

  • 4mL capacity
  • Glass
  • Supplied with polyethylene plug-style needle closures

Specifications

Specifications

15 mm
4 mL
1.73 in.
Plug Style Needle
44 mm
Borosilicate Glass
Chromatography applications
Polyethylene
200/Pk.
Videos
SDS
Documents

Documents