missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Titeseal™ 4mL Shell Vials
15 x 45mm
Supplier: DWK Life Sciences 60831D1544
Description
- 4mL capacity
- Glass
- Supplied with polyethylene plug-style needle closures
Identifiants chimiques
| 15 mm | |
| 4 mL | |
| 1.73 in. | |
| Plug Style Needle | |
| 44 mm |
| Borosilicate Glass | |
| Chromatography applications | |
| Polyethylene | |
| 200/Pk. |
Spécifications
| Clear | |
| Borosilicate Glass | |
| Chromatography applications | |
| Polyethylene | |
| 200/Pk. |
| 15 mm | |
| 4 mL | |
| 1.73 in. | |
| Plug Style Needle | |
| 44 mm |