missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ Heavy-Duty Centrifuge Bottles

Catalog No. 1031015
Change view
Click to view available options
Capacity (Metric):
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1031015 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1031015 Supplier DWK Life Sciences Supplier No. 14720200

With unattached screw cap

  • Small bottom area for better concentration of sedimented material
  • With polypropylene closure with a pulp/vinyl coated liner unattached
  • Screw thread finish: 38-400
  • Capacity: 6.7 oz. (200mL)

Specifications

Capacity (Metric) 200 mL
Diameter (English) 2.36 in.
Material Polypropylene
Closure Color White
Height (Metric) 145 mm
Height (English) 5.7 in.
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap