missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Silicone Stoppers, Single Hole
Kimble™ Silicone Stoppers are general purpose single-hole silicone rubber stoppers. They are steam autoclavable and an opaque yellowish-white in color. For use with Kimble™ Kontes™ Filtration Assemblies.
Supplier: DWK Life Sciences 9537150501
Description
- Product Type: Stopper
- Material: Silicone Rubber
- Color: White/Yellow
- Height: 25 mm
- Autoclavable: Yes
- Use with: Kimble™ Kontes™ Filtration Assemblies
Specifications
| Autoclavable | |
| Reusable | |
| Silicone Rubber | |
| No. 5 | |
| 25 mm | |
| 23 mm | |
| 27 mm |
| Yellow/White | |
| Kimble Kontes Filtration Assemblies | |
| Non-sterile | |
| Stopper | |
| 3/8 in. | |
| 9.5 mm |