missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Valved Outlet Reservoir Bottles with Tubulation

With detachable, quick-release connector

$1,345.26 - $4,290.24

Specifications

For Use With (Application) Designed to store and discharge liquids via a bottom valve outlet
Includes Bottom hose outlet
Material Borosilicate Glass
Product Type Reservoir Bottle
Diameter (English) Outer Tubing 0.25 in.
View More Specs

Requires: Flexible tubing


Products 3
Catalog Number Mfr. No. Capacity (English) Stopper Number Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Stopper Number Price Quantity & Availability  
029732A
Accessories View Documents Promotion Details
DWK Life Sciences
14612F2000
0.5 gal. 6
Case for $1,345.26
Only null left
 
029732C
Accessories View Documents Promotion Details
DWK Life Sciences
14612F10000
2.5 gal. 12
Case for $4,012.34
Only null left
 
029732D
View Documents Promotion Details
DWK Life Sciences
14612F20000
5.25 gal. 12
Case for $4,290.24
Only null left
 
Description

Description

  • Tooled top, narrow mouth for rubber stopper
  • Graduated with approximate capacity scale
  • Bottom outlet controlled with an 8mm valve and can be used with 0.25 in. (6mm) flexible tubing (not supplied)

Compliance

Meet ASTM™ E 438 Type I, Class A requirements.

Specifications

Specifications

Designed to store and discharge liquids via a bottom valve outlet
Borosilicate Glass
0.25 in.
Bottom hose outlet
Reservoir Bottle
6 mm
Videos
SDS
Documents

Documents