missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Valved Outlet Reservoir Bottles with Tubulation

With detachable, quick-release connector

Supplier:  DWK Life Sciences 14612F10000

 View more versions of this product

Catalog No. 029732C


Only null left

Requires : Flexible tubing

Description

Description

  • Tooled top, narrow mouth for rubber stopper
  • Graduated with approximate capacity scale
  • Bottom outlet controlled with an 8mm valve and can be used with 0.25 in. (6mm) flexible tubing (not supplied)

Compliance

Meet ASTM™ E 438 Type I, Class A requirements.

Specifications

Chemical Identifiers

Designed to store and discharge liquids via a bottom valve outlet
Borosilicate Glass
0.25 in.
Bottom hose outlet
Reservoir Bottle
6 mm

Specifications

10,000 mL
9.05 in.
58 mm
Bottom hose outlet
12
Reservoir Bottle
230 mm
6 mm
2.5 gal.
2.28 in.
Designed to store and discharge liquids via a bottom valve outlet
Borosilicate Glass
400 mm
15.74 in.
0.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions