missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Addition Funnels with 58° Angle Bowls and 150mm Stems
Bowls pressed to exact angle for fast filtering
$362.46 - $2,314.68
Specifications
| Material | Borosilicate Glass |
|---|---|
| Certifications/Compliance | ASTM E1095, Type I, Class B |
| Angle | 58° |
| Length (Metric) Stem | 15 cm |
| Catalog Number | Mfr. No. | Diameter (Metric)Top | Diameter (Metric) Stem | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric)Top | Diameter (Metric) Stem | Price | Quantity & Availability | ||||
|
10325E
|
DWK Life Sciences
28900100 |
10 cm | 0.9 cm |
Pack of 6 Each for $362.46
Case of 4 Pack for $1,449.84
|
|
||||
|
10325C
|
DWK Life Sciences
2890075 |
7.5 cm | 0.8 cm |
Pack of 12 Each for $602.36
Case of 4 Pack for $2,409.44
|
|
||||
|
10325A
|
DWK Life Sciences
2890055 |
5.5 cm | 0.8 cm |
Case of 48 Each for $2,314.68
|
|
||||
|
10325B
|
DWK Life Sciences
2890065 |
6.5 cm | 0.8 cm |
Case of 48 Each for $2,007.61
|
|
||||
Description
- Constructed with heavy uniform walls and strong, molded rims, and fire polished stems to give a long service life
- High resistance to chemical attack and mechanical and thermal shock
- Exclusive 58° funnel angle promotes faster, more effective filtering because the cone is suspended by its uppermost edge, leaving most of the conical area for filtration
Compliance
Designed from ASTM Specification E1095, Type I, Class B requirements.
Specifications
| Borosilicate Glass | |
| ASTM E1095, Type I, Class B | |
| 58° | |
| 15 cm |