missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Addition Funnels with 58° Angle Bowls and 150mm Stems
Description
- Constructed with heavy uniform walls and strong, molded rims, and fire polished stems to give a long service life
- High resistance to chemical attack and mechanical and thermal shock
- Exclusive 58° funnel angle promotes faster, more effective filtering because the cone is suspended by its uppermost edge, leaving most of the conical area for filtration
Compliance
Designed from ASTM Specification E1095, Type I, Class B requirements.
Specifications
Specifications
| Diameter (Metric)Top | 6.5 cm |
| Capacity (Metric) | 60 mL |
| Diameter (Metric) Stem | 0.8 cm |
| Material | Borosilicate Glass |
| Diameter (Metric) Filter | 11 cm |
| For Use With (Application) | Bowls pressed to exact angle for fast filtering |
| Length (Metric) Stem | 15 cm |