missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Addition Funnels with 58° Angle Bowls and 150mm Stems

Bowls pressed to exact angle for fast filtering

Supplier:  DWK Life Sciences 2890055

 View more versions of this product

Catalog No. 10325A


Only null left

Description

Description

  • Constructed with heavy uniform walls and strong, molded rims, and fire polished stems to give a long service life
  • High resistance to chemical attack and mechanical and thermal shock
  • Exclusive 58° funnel angle promotes faster, more effective filtering because the cone is suspended by its uppermost edge, leaving most of the conical area for filtration

Compliance

Designed from ASTM Specification E1095, Type I, Class B requirements.

Specifications

Chemical Identifiers

Borosilicate Glass
58°
15 cm
ASTM E1095, Type I, Class B
Bowls pressed to exact angle for fast filtering

Specifications

5.5 cm
0.8 cm
ASTM E1095, Type I, Class B
9 cm
15 cm
36 mL
Borosilicate Glass
58°
Bowls pressed to exact angle for fast filtering
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions