missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps
Amber protects light-sensitive contents
Specifications
| Color | Amber |
|---|---|
| For Use With (Application) | Protect Contents from UV Rays and Ideal for Light Sensitive Products |
| Material | Soda Lime Glass |
| Closure Color | Black |
| Certifications/Compliance | Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements |
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
|
13756843
|
DWK Life Sciences
5420458V26 |
125 mL | Convenience |
N/A
|
|
||||
|
13756851
|
DWK Life Sciences
5420870C26 |
250 mL | Bulk |
N/A
|
|
||||
|
13756852
|
DWK Life Sciences
5421689C26 |
500 mL | Bulk |
N/A
|
|
||||
Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
| Amber | |
| Soda Lime Glass | |
| Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
| Round | |
| PTFE/LDPE | |
| Cap |
| Protect Contents from UV Rays and Ideal for Light Sensitive Products | |
| Black | |
| Wide | |
| Straight-sided Jar | |
| Phenolic |