missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Amber Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps

Catalog No. 13756843
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Packaging:
Bulk
Convenience
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13756843 125 mL Convenience
13756851 250 mL Bulk
13756852 500 mL Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13756843 Supplier DWK Life Sciences Supplier No. 5420458V26

Amber protects light-sensitive contents

All 32-ounce jars are packed in corrugated cartons with divider cells.

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Amber
Diameter (English) 2.3 in.
For Use With (Application) Protect Contents from UV Rays and Ideal for Light Sensitive Products
Includes Cap
Material Soda Lime Glass
Packaging Convenience
Closure Color Black
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 68 mm
Product Type Straight-sided Jar
Height (English) 2.6 in.
Closure Liner PTFE/LDPE
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 60 mm
Closure Type Cap
Show More Show Less