missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Boston Rounds with PTFE-Faced LDPE Foam-lined Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
Specifications
| Color | Amber |
|---|---|
| Material | Glass |
| Closure Color | Black |
| Product Type | Boston Round Bottle |
| Closure Liner | PTFE/LDPE |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Price | Quantity & Availability | |||
|
13756582
|
DWK Life Sciences
5120120V26 |
30 mL | 20-400 mm | Convenience Pk. (cap attached) |
N/A
|
|
|||
|
13756583
|
DWK Life Sciences
5120220V26 |
60 mL | 20-400 mm | Convenience Pk. (cap attached) |
N/A
|
|
|||
|
13756590
|
DWK Life Sciences
5120422C26 |
125 mL | 22-400 mm | Bulk Pk./Shrink Module (caps in bags) |
N/A
|
|
|||
|
13756584
|
DWK Life Sciences
5120422V26 |
125 mL | 22-400 mm | Convenience Pk. (cap attached) |
N/A
|
|
|||
|
13756585
|
DWK Life Sciences
5120824V26 |
250 mL | 24-400 mm | Convenience Pk. (cap attached) |
N/A
|
|
|||
|
13756591
|
DWK Life Sciences
5120824C26 |
250 mL | 24-400 mm | Bulk Pk./Shrink Module (caps in bags) |
N/A
|
|
|||
|
13756586
|
DWK Life Sciences
5121628V26 |
500 mL | 28-400 mm | Convenience Pk. (cap attached) |
N/A
|
|
|||
|
13756592
|
DWK Life Sciences
5121628C26 |
500 mL | 28-400 mm | Bulk Pk./Shrink Module (caps in bags) |
N/A
|
|
|||
|
13756593
|
DWK Life Sciences
5123233C26 |
1000 mL | 33-400 mm | Bulk Pk./Shrink Module (caps in bags) |
N/A
|
|
|||
|
13756587
|
DWK Life Sciences
5123233V26 |
1000 mL | 33-400 mm | Convenience Pk. (cap attached) |
N/A
|
|
|||
Description
Narrow-mouth design provides more controlled pouring than wide-mouth.
- Amber colored glass protects contents from UV rays and is ideal for light sensitive products.
Specifications
| Amber | |
| Black | |
| PTFE/LDPE | |
| Screw Cap |
| Glass | |
| Boston Round Bottle | |
| Phenolic |