missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Boston Rounds with PTFE-Faced LDPE Foam-lined Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
Supplier: DWK Life Sciences 5120422C26
Description
Narrow-mouth design provides more controlled pouring than wide-mouth.
- Amber colored glass protects contents from UV rays and is ideal for light sensitive products.
Chemical Identifiers
| Amber | |
| Black | |
| PTFE/LDPE | |
| Screw Cap |
| Glass | |
| Boston Round Bottle | |
| Phenolic |
Specifications
| 4 oz., 125 mL | |
| 4 oz. | |
| 1.88 in. | |
| Bulk Pk./Shrink Module (caps in bags) | |
| 112 mm | |
| 4.4 in. | |
| Phenolic | |
| 48 mm |
| 125 mL | |
| Amber | |
| Glass | |
| Black | |
| Boston Round Bottle | |
| PTFE/LDPE | |
| 22-400 mm | |
| Screw Cap |