missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ WypAll X90 Power Clean™ Cloths, Blue
Extended use 2 ply cloths are highly absorbent, solvent resistant, and ideal for tough maintenance and cleaning tasks. Hydroknit™ technology ensures cloths are strong and durable. Releases 90% of absorbed solvents. Reduces product waste by up to 35%.
$75.39 - $196.52
Specifications
| Product Type | Heavy-duty Wiper |
|---|---|
| Material | Polypropylene |
| For Use With (Application) | Ideal for heavy wiping, prepping surfaces with solvents and cleaning Metal shaving |
| Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Color | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Color | Price | Quantity & Availability | |||
|
18892192
|
Kimberly-Clark Professional™
12891 |
25.3 cm | 23.4 cm | Blue |
Case of 136 Each for $75.39
|
|
|||
|
18892193
|
Kimberly-Clark Professional™
12889 |
33.3 cm | 33.3 cm | Blue |
Case of 450 Each for $196.52
|
|
|||
|
18892191
|
Kimberly-Clark Professional™
12890 |
60.3 cm | 24.4 cm | White |
Case of 340 Each for $161.13
|
|
|||
Description
- Releases 90% of the solvent absorbed, reducing solvent spend
- Single sheet dispensing delivered in the flexible portable BRAG™ Box system
- Portable and ideal for small work spaces
- Reduces product waste by up to 35%, helping manage spend and wastage
- Designed for tough manufacturing processes where low lint and high absorbency are critical
- Advanced Hydroknit™ technology ensures each wipe is strong, durable, highly absorbent and solvent resistant
- Designed for tough maintenance and cleaning tasks in industrial manufacturing
Specifications
| Heavy-duty Wiper | |
| Polypropylene | |
| Ideal for heavy wiping, prepping surfaces with solvents and cleaning Metal shaving |