missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll X90 Power Clean™ Cloths, Blue

Extended use 2 ply cloths are highly absorbent, solvent resistant, and ideal for tough maintenance and cleaning tasks. Hydroknit™ technology ensures cloths are strong and durable. Releases 90% of absorbed solvents. Reduces product waste by up to 35%.

Supplier:  Kimberly-Clark Professional™ 12889

 View more versions of this product

Catalog No. 18892193


Only null left

Description

Description

  • Releases 90% of the solvent absorbed, reducing solvent spend
  • Single sheet dispensing delivered in the flexible portable BRAG™ Box system
  • Portable and ideal for small work spaces
  • Reduces product waste by up to 35%, helping manage spend and wastage
  • Designed for tough manufacturing processes where low lint and high absorbency are critical
  • Advanced Hydroknit™ technology ensures each wipe is strong, durable, highly absorbent and solvent resistant
  • Designed for tough maintenance and cleaning tasks in industrial manufacturing
Specifications

Chemical Identifiers

Heavy-duty Wiper
Polypropylene
Ideal for heavy wiping, prepping surfaces with solvents and cleaning Metal shaving

Specifications

Heavy-duty Wiper
33.3 cm
33.3 cm
Blue
Ideal for heavy wiping, prepping surfaces with solvents and cleaning Metal shaving
12.99 in.
12.99 in
Polypropylene
13.4 x 11.1 in. (34 x 28.19 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions