missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ Pure G3 White Cleanroom Nitrile Gloves

White, non-sterile gloves offer a comfortable fit, smooth finish, dexterity and tactile sensitivity. Kimtech™ Pure G3 White Cleanroom Nitrile Gloves recommended for ISO Class 4 or higher cleanroom environments.

Supplier:  Kimtech™ 56882

 View more versions of this product

Catalog No. 19-048653C

Only null left
Explore available promotions

Description

Description

  • Made of soft, 100% nitrile that resists oils and a broad range of chemicals
  • Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
  • Chlorinated to remove powders used in manufacturing
  • Subjected to multiple deionized water rinses and packaged in a cleanroom environment
  • Proprietary processing used for lowest particle and ionic/elemental extractables
  • ESD characteristics
  • Tapered, beaded cuffs for reduced tearing and easy donning and doffing
  • Ambidextrous
  • White
Specifications

Specifications

ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005.2
Yes
Single-use
6.2 mil
Ambidextrous
Nitrile
0.13 mm
Controlled Environment Gloves
Non-sterile
0.15 mm
Kimtech™ Pure G3
30.5 cm
Class 10 (ISO 4)
White
Partially Textured
0.15 mm
Yes
5.1 mil
Powder Free
Medium
6.2 mil
56882
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions