missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ Pure G3 White Cleanroom Nitrile Gloves
GREENER_CHOICE

Catalog No. p-139926
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19048653A X-Small
19048653B Small
19048653C Medium
19048653D Large
19048653E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19048653A Supplier Kimtech™ Supplier No. 56880
Only null left

White, non-sterile gloves offer a comfortable fit, smooth finish, dexterity and tactile sensitivity. Kimtech™ Pure G3 White Cleanroom Nitrile Gloves recommended for ISO Class 4 or higher cleanroom environments.

  • Made of soft, 100% nitrile that resists oils and a broad range of chemicals
  • Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
  • Chlorinated to remove powders used in manufacturing
  • Subjected to multiple deionized water rinses and packaged in a cleanroom environment
  • Proprietary processing used for lowest particle and ionic/elemental extractables
  • ESD characteristics
  • Tapered, beaded cuffs for reduced tearing and easy donning and doffing
  • Ambidextrous
  • White

Specifications

Certifications/Compliance ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005.2
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.2 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 6.2 mil
Thickness (Metric) 0.15 mm
Model 56880
Series Kimtech™ Pure G3
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less