missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Plain Disposable Borosilicate Glass Tubes
Suitable for a variety of applications and cell washing procedures.
$162.00 - $450.86
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class B |
|---|---|
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | Excellent chemical resistance against sodium leaching |
| Label Type | None |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
|
1495796J
|
DWK Life Sciences
7350018150 |
28.5 mL | 150 mm | 18 mm |
Case of 500 Each for $275.12
|
|
|||
|
1495796K
|
N/A | 36 mL | 150 mm | 20 mm |
Case of 500 Each for $450.86
|
|
|||
|
033410
|
DWK Life Sciences
735001075 |
4 mL | 75 mm | 10 mm |
Case of 1000 Each for $162.00
|
|
|||
|
033411
|
DWK Life Sciences
735001275 |
6 mL | 75 mm | 12 mm |
Case of 1000 Each for $162.06
|
|
|||
|
033414
|
DWK Life Sciences
7350016100 |
15 mL | 100 mm | 16 mm |
Case of 1000 Each for $307.41
|
|
|||
|
033416
|
DWK Life Sciences
7350016150 |
23 mL | 150 mm | 16 mm |
Case of 1000 Each for $365.94
|
|
|||
|
1496210M
|
DWK Life Sciences
73500650 |
1 mL | 50 mm | 6 mm |
Case of 1000 Each for $250.13
|
|
|||
Description
Suitable for a variety of applications and cell washing procedures.
- These premium quality tubes feature sturdy, uniform bottoms and consistent lengths
- The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- The 6 x 50mm size is often referred to as a “Durham tube”
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Order Info
Tubes come in cases of 1000 except 14-957-96J and 14-957-96K, which come in cases of 500.
Compliance
Complies with ASTM Specification E438, Type I, Class B glass requirements
Specifications
| USP Type I, ASTM E 438 Type I, Class B | |
| Single-use | |
| None | |
| Plain Tube |
| Borosilicate Glass | |
| Excellent chemical resistance against sodium leaching | |
| Tray |