missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Plain Disposable Borosilicate Glass Tubes
Suitable for a variety of applications and cell washing procedures.
Supplier: DWK Life Sciences 7350016100
Description
Suitable for a variety of applications and cell washing procedures.
- These premium quality tubes feature sturdy, uniform bottoms and consistent lengths
- The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- The 6 x 50mm size is often referred to as a “Durham tube”
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Order Info
Tubes come in cases of 1000 except 14-957-96J and 14-957-96K, which come in cases of 500.
Compliance
Complies with ASTM Specification E438, Type I, Class B glass requirements
Chemical Identifiers
| USP Type I, ASTM E 438 Type I, Class B | |
| Single-use | |
| None | |
| Plain Tube |
| Borosilicate Glass | |
| Excellent chemical resistance against sodium leaching | |
| Tray |
Specifications
| USP Type I, ASTM E 438 Type I, Class B | |
| 100 mm | |
| Single-use | |
| None | |
| 16 mm | |
| Plain Tube |
| 15 mL | |
| Borosilicate Glass | |
| Excellent chemical resistance against sodium leaching | |
| Tray | |
| Not Included |