missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Plain Disposable Borosilicate Glass Tubes
Description
Suitable for a variety of applications and cell washing procedures.
- Premium quality tubes feature sturdy, uniform bottoms and consistent lengths
- The 10 x 75 and 12 x 75 mm sizes are suitable for cell washing procedures
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- The 6 x 50 mm size is often referred to as a Durham tube
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Order Info
Part numbers 14-957-96J and 14-957-96K are packaged 500/Case. All other tubes are packaged 1,000/Case.
Compliance
Complies with ASTM Specification E438, Type I, Class B glass requirements
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class B |
| Capacity (Metric) | 6 mL |
| Length (Metric) | 75 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Disposable | Single-use |
| For Use With | Excellent chemical resistance against sodium leaching |
| Label Type | None |
| Packaging | Tray |
| Sterility | Non-sterile |
| Show More |