missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Babcock Bottles for Cream Testing, 50% bottle with longer scal

Catalog No. 1270025
Change view
Click to view available options
Capacity (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1270025 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1270025 Supplier DWK Life Sciences Supplier No. 2075C50

Tall style; Long and narrow neck

  • Without Sealed 3 marking
  • Calibration: 50 (5mL)
  • Brown stain scale
  • Tolerance: ±0.025
  • Sample: 9g
  • H: 229mm

Specifications

Capacity (Metric) 5 mL
Material Glass
Tolerance ±0.25%
Height (Metric) 229 mm
Height (English) 9 in.
Product Type Babcock Bottle