missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Babcock Bottles for Cream Testing
Description
With Sealed 3 marking
- Bottles graduated to 50% in 0.5% subdivisions Graduations are marked with permanent brown stain Overall height: 165mm Marked “Sealed 3” for states requiring this special designation
Specifications
Specifications
| Capacity | 0.16 oz., 5mL |
| Capacity (Metric) | 5 mL |
| Color | Clear |
| For Use With (Application) | Cream Testing |
| Material | Glass |
| Tolerance | ±0.25% |
| Graduated | Yes |
| Height (Metric) | 165 mm |
| Height (English) | 6.5 in. |
| Capacity (English) | 0.16 oz. |
| Show More |