missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Babcock Bottles for Cheese Testing
Description
Paley centrifuge bottles feature large stoppered opening next to neck to accommodate both liquids and solids
- Let you pour sample directly into body, eliminating the danger of sample sticking to neck
- Stir bar can also be used through opening to smooth or spread out sample
- Graduated to 20% in 0.2% subdivisions, or to 50% with 0.5% increments
- Bottles are marked with permanent brown stain Sample size: 9g Overall height: 165mm Both bottles can be used for cheese testing, but the 20% bottle can also perform ice cream tests
- Three rubber stoppers included
Specifications
Specifications
| Capacity | 0.06 oz., 2mL |
| Capacity (Metric) | 2 mL |
| Capacity (English) | 0.06 oz. |
| Material | Glass |
| Tolerance | ±0.2% |
| Height (Metric) | 165 mm |
| Product Type | Babcock Bottle |
| Height (English) | 6.5 in. |
| Closure Material | Rubber |