missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Babcock Bottles for Cheese Testing
Description
Paley centrifuge bottles feature large stoppered opening next to neck to accommodate both liquids and solids
- Large stoppered opening next to neck accommodates both liquids and solids
- Pour sample directly into body, eliminating the danger of sample sticking to neck
- Stir bar can be used through opening to smooth or spread out sample
- Graduated to 20% in 0.2% subdivisions, or to 50% with 0.5% increments
- Scale marked with permanent brown stain
- Sample size: 9g; Overall height: 165mm
- Both bottles can be used for cheese testing; the 20% bottle can also perform ice cream tests
- Three rubber stoppers included
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity | 0.16 oz., 5mL |
| Capacity (Metric) | 5 mL |
| Color | Clear |
| Material | Glass |
| Sterility | Non-sterile |
| Tolerance | ±0.25% |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Narrow |
| Height (Metric) | 165 mm |
| Show More |