missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ QuickBerm™ Washdown Stations
Portable drive-through station captures contaminated water from vehicle and construction equipment wash down
$7,169.58 - $15,683.44
| Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
|
19111079
|
Justrite™
28579 |
2840 L | 750 gal. | 790 x 370 x 10 cm |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19111077
|
Justrite™
28576 |
947 L | 250 gal. | 3.4 x 3 x 0.1 m |
Each for $7,169.58
|
|
|||
|
19111078
|
Justrite™
28578 |
1609 L | 425 gal. | 5.5 x 3 x 0.1 m |
Each for $7,393.62
|
|
|||
|
19111080
|
Justrite™
28581 |
6815 L | 1800 gal. | 16.5 x 4.3 x 0.1 m |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Vinyl coated material reinforced with radio frequency-welded, high visibility yellow runway strips that withstand drive-thru traffic, including backhoes and skid steers
- Removable foam inserts of 102mm (4 in.) diameter, supports sidewalls and planks (203W x 51mm H) slide into pockets to keep end walls elevated to prevent wastewater from escaping during drive-over
- Foldable to compact size after removing foam inserts
- Two 1 in. NPT fittings on each side of berm for drainage
- Brass grommets around perimeter enables securely anchor berm during use
Compliance
Comply with EPA for stormwater regulations.
Specifications
| Washdown Station |