missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ QuickBerm™ Washdown Stations

Catalog No. 19111080
Change view
Click to view available options
Capacity (Metric):
947 L
1609 L
2840 L
6815 L
Capacity (English):
250 gal.
425 gal.
750 gal.
1800 gal.
Dimensions (L x W x H):
16.5 x 4.3 x 0.1 m
3.4 x 3 x 0.1 m
5.5 x 3 x 0.1 m
790 x 370 x 10 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) Dimensions (L x W x H)
19111080 6815 L 1800 gal. 16.5 x 4.3 x 0.1 m
19111079 2840 L 750 gal. 790 x 370 x 10 cm
19111077 947 L 250 gal. 3.4 x 3 x 0.1 m
19111078 1609 L 425 gal. 5.5 x 3 x 0.1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19111080 Supplier Justrite™ Supplier No. 28581

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Portable drive-through station captures contaminated water from vehicle and construction equipment wash down

  • Vinyl coated material reinforced with radio frequency-welded, high visibility yellow runway strips that withstand drive-thru traffic, including backhoes and skid steers
  • Removable foam inserts of 102mm (4 in.) diameter, supports sidewalls and planks (203W x 51mm H) slide into pockets to keep end walls elevated to prevent wastewater from escaping during drive-over
  • Foldable to compact size after removing foam inserts
  • Two 1 in. NPT fittings on each side of berm for drainage
  • Brass grommets around perimeter enables securely anchor berm during use

Compliance

Comply with EPA for stormwater regulations.

Specifications

Product Type Washdown Station
Capacity (English) 1800 gal.
Capacity (Metric) 6815 L
Dimensions (L x W x H) 16.5 x 4.3 x 0.1 m