missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Extra Shelves for Locker, Accessory
Used as additional shelf with existing shelving system or replace damaged one
$951.77 - $2,463.85
Specifications
| Material | Galvanized Steel |
|---|---|
| Product Type | Extra Shelf |
| For Use With (Equipment) | Safety locker |
| Width (English) Shelf | 16 in. |
| Width (Metric) Shelf | 40.6 cm |
| Catalog Number | Mfr. No. | Depth (English) Exterior | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (English) Exterior | Price | Quantity & Availability | |||||
|
18666624
|
Justrite™
915121 |
3 ft. |
Each for $951.77
|
|
|||||
|
18666625
|
Justrite™
915122 |
4 ft. |
Each for $1,268.90
|
|
|||||
|
18666626
|
Justrite™
915123 |
5 ft. |
Each for $1,568.17
|
|
|||||
|
18666627
|
Justrite™
915124 |
6 ft. |
Each for $1,848.95
|
|
|||||
|
18666628
|
Justrite™
915125 |
8 ft. |
Each for $2,463.85
|
|
|||||
Description
- Movable
- Does not come with wall mount unistrut
- Not for use in locker models with explosion-relief panels
Specifications
| Galvanized Steel | |
| Safety locker | |
| 40.6 cm |
| Extra Shelf | |
| 16 in. |