missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Extra Shelves for Locker, Accessory

Catalog No. 18666624
Change view
Click to view available options
Depth (English) Exterior:
3 ft.
4 ft.
5 ft.
6 ft.
8 ft.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Exterior
18666624 3 ft.
18666625 4 ft.
18666626 5 ft.
18666627 6 ft.
18666628 8 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18666624 Supplier Justrite™ Supplier No. 915121

Used as additional shelf with existing shelving system or replace damaged one

  • Movable
  • Does not come with wall mount unistrut
  • Not for use in locker models with explosion-relief panels

Specifications

Product Type Extra Shelf
Material Galvanized Steel
Depth (Metric) Exterior 0.91 m
Width (Metric) Shelf 40.6 cm
For Use With (Equipment) Safety locker
Depth (English) Exterior 3 ft.
Width (English) Shelf 16 in.