missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Leveling Glides and Solid Top
Fixed Height Cleanroom Stainless Steel Tables with Leveling Glides have a heavy duty all Type 304 stainless steel C-frame construction.
Supplier: Fisherbrand™ FCRT3072TUS
Description
- Fixed Height Stainless Steel Tables with Leveling Glides have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7 & 8 Cleanroom environments
- The work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
- These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
- Optional Type 304 stainless steel undershelf.
- Tables ship knocked down.
Specifications
| 2 Years | |
| 30 in. | |
| No | |
| No | |
| Table Assembly | |
| 76.2 cm | |
| 1 | |
| #4 Finish | |
| SEFA 8 |
| None | |
| 91.8 cm | |
| 36.125 in. | |
| No | |
| 72 in. | |
| 182.9 cm | |
| Not Autoclavable | |
| Stainless Steel | |
| Silver |