missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Leveling Glides and Solid Top
GREENER_CHOICE

Catalog No. p-7224627
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
No. of Shelves:
1
None
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Shelves
15050257 48 in. 1
15050258 60 in. 1
15050259 72 in. 1
15050260 48 in. None
15050261 60 in. None
15050262 72 in. None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15050257 Supplier Fisherbrand™ Supplier No. FCRT3048TUS
Only null left

Fixed Height Cleanroom Stainless Steel Tables with Leveling Glides have a heavy duty all Type 304 stainless steel C-frame construction.

  • Fixed Height Stainless Steel Tables with Leveling Glides have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7 & 8 Cleanroom environments
  • The work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Optional Type 304 stainless steel undershelf.
  • Tables ship knocked down.

Specifications

Includes Table Assembly
Adjustable (Height) No
No. of Drawers None
Color Silver
Autoclavable Not Autoclavable
Frame Material Stainless Steel
Certifications/Compliance SEFA 8
With Casters No
Adjustable No
Depth (Metric) 76.2 cm
Height (Metric) 91.8 cm
Width (English) 48 in.
Height (English) 36.125 in.
Depth (English) 30 in.
Warranty 2 Years
Finish #4 Finish
No. of Shelves 1
Width (Metric) 121.9 cm
Show More Show Less