missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ UltraPure™ TEMED

Catalog No. 15524010
Encompass
Change view
Click to view available options
Quantity:
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
15524010 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15524010 Supplier Invitrogen™ Supplier No. 15524010

Most commonly used accelerator

  • Used for polymerization of acrylamide gels

Acrylamide Gel Electrophoresis, DNA & RNA Purification & Analysis, Gel Casting, Nucleic Acid Gel Electrophoresis & Blotting, Protein Gel Electrophoresis, Proteins, Expression, Isolation & Analysis

Order Info

Shipping Condition: Room Temperature

Specifications

Content And Storage Store at 2°C to 8°C, dark.
For Use With (Application) Gel Electrophoresis
Product Line UltraPure
Product Type TEMED
Quantity 30 mL
Shipping Condition Room Temperature
Do you carry ammonium persulfate and TEMED?

Yes, details below:

- Ammonium Persulfate: Cat. No. 17874
- TEMED: Cat. No. 15524010 and Cat. No. 17919

For Research Use Only. Not for use in diagnostic procedures.