missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ PureLink™ HiPure Precipitator Module
The PureLink™ HiPure Precipitator allows fast, simple, and efficient desalting and concentration of plasmid DNA isolated using anion-exchange chromatography.
$153.00 - $337.00
Specifications
| Content And Storage | The PureLink™ HiPure Precipitator Module includes HiPure Precipitators, and 5 mL and 30 mL syringes. Store all components at room temperature. |
|---|---|
| Format | Syringe |
| Isolation Technology | Anion Exchange Resin |
| Sample Type | Bacterial Culture |
| Final Product Type | Plasmid DNA |
Includes: The PureLink HiPure Precipitator Module includes HiPure Precipitators, and 5mL and 30mL syringes.
Description
- Allows fast, simple, and efficient desalting and concentration of plasmid DNA isolated using anion-exchange chromatography
- Traditional method for DNA precipitation of anion exchange isolated plasmid DNA involves isopropanol precipitation followed by centrifugation and drying of DNA which is time consuming and labor intensive
- Allows plasmid DNA concentration within 5 minutes, eliminates need for centrifugation, and reduces risk of losing DNA pellet during supernatant removal, and recovery is >80%
Order Info
Shipping Condition: Room Temperature
Specifications
| The PureLink™ HiPure Precipitator Module includes HiPure Precipitators, and 5 mL and 30 mL syringes. Store all components at room temperature. | |
| Anion Exchange Resin | |
| Plasmid DNA | |
| Not High-throughput Compatible (Manual) | |
| PureLink | |
| Room Temperature | |
| 5 min. |
| Syringe | |
| Bacterial Culture | |
| Next-Generation Sequencing, Transfection, Cloning, Sequencing, Transformation, Nucleic Acid Labeling, PCR, In Vitro Transcription | |
| > 200 μg (Large-Scale) Plasmid DNA | |
| Precipitator Module | |
| Plasmid DNA |
For Research Use Only. Not for use in diagnostic procedures.