missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ PureLink™ HiPure Plasmid Maxiprep Kit

The PureLink HiPure Plasmid Maxiprep Kit is designed to isolate transfection-grade plasmid DNA from E. coli.

$468.00 - $1,052.00

Specifications

Format Column
Isolation Technology Anion Exchange Resin
Scale Maxi
Sample Type Bacterial Culture
Elution Volume 15 mL
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Includes Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Includes Price Quantity & Availability  
K210006
Encompass
View Documents Promotion Details
Invitrogen™
K210006
10 Preps
Each for $468.00
Only null left
 
K210007
Encompass
View Documents Promotion Details
Invitrogen™
K210007
25 Preps
Each for $1,052.00
Only null left
 
Description

Description

The PureLink HiPure Plasmid Maxiprep Kit is designed to isolate transfection-grade plasmid DNA from E. coli. The Maxiprep Kit protocol will typically yield 500–850 μg plasmid DNA from 100–200 mL bacterial culture, at purity that is comparable to that achieved by two passes through cesium chloride gradients.

  • Labor and time saving- no need for extra steps to remove endotoxin and other contaminants
  • High-purity, low-endotoxin product- pure enough for mammalian cell transfection
  • Versatility—purify any type and size of plasmid DNA, including BAC, bacmids, and ssM13 DNAs

Anion-exchange chromatography for plasmid purification

  • PureLink HiPure Plasmid DNA Purification Kits use patented anion-exchange resin to purify plasmid DNA to a level equivalent to two passes through CsCl gradients
  • Resin combines excellent capacity with a fast flow rate, high resolution, high yield, and efficient endotoxin removal
  • Plasmid preparations can typically be completed in less than 2 hours

Contaminant-free DNA

  • Unlike cesium chloride gradient protocols, PureLink HiPure Plasmid Purification Systems do not use troublesome solvents to work with and to dispose of
  • Typically, plasmid DNA prepared using the PureLink HiPure Plasmid Midiprep Kit will have an A260/A280 ratio of >1.80, indicating that the DNA is reasonably free of proteins that might interfere with downstream applications
  • Endotoxin levels are typically within 0.1–1 EU/μg, making this plasmid DNA ideal for mammalian cell transfection
  • Purification time is two hours

Order Info

Shipping Condition: Room Temperature

Specifications

Specifications

Column
Maxi
15 mL
Next-Generation Sequencing, Transfection, Cloning, Sequencing, Transformation, Nucleic Acid Labeling, PCR, In Vitro Transcription
<40kb, Low Copy Plasmid, High Copy Plasmid, BAC
PureLink
Transfection Grade
BAC DNA, Plasmid DNA
2 hr.
Anion Exchange Resin
Bacterial Culture
BAC DNA, Plasmid DNA
Not High-throughput Compatible (Manual)
> 200 μg (Large-Scale) Plasmid DNA
Plasmid MaxiPrep Kit
Room Temperature
PureLink™
1000 μg
Videos
SDS
Documents

Documents

For Research Use Only. Not for use in diagnostic procedures.