missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ dNTP Mix (10 mM ea)

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes.

$221.00 - $1,978.00

Specifications

Concentration 10 mM
Form Liquid
Label or Dye Unlabeled
Shipping Condition Approved for shipment on Wet or Dry Ice
For Use With (Application) Standard PCR, RT-PCR, Real Time PCR (qPCR)
View More Specs

Products 3
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
18427089
View Documents Promotion Details
Invitrogen™
18427089
5 x 1 mL
Pack of 5 Each for $1,978.00
Only null left
 
18427088
Encompass
View Documents Promotion Details
Invitrogen™
18427088
1 mL
Each for $1,078.00
Only null left
 
18427013
Encompass
View Documents Promotion Details
Invitrogen™
18427013
100 μL
Each for $221.00
Only null left
 
Description

Description

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Order Info

Approved for shipment on Wet or Dry Ice

Specifications

Specifications

10 mM
Unlabeled
Standard PCR, RT-PCR, Real Time PCR (qPCR)
Liquid
Approved for shipment on Wet or Dry Ice
Videos
SDS
Documents

Documents

For Research Use Only. Not for use in diagnostic procedures.