missing translation for 'onlineSavingsMsg'
Learn More

International Enviroguard™ GammaGuard CE™ Sterile Cleanroom Frocks

Clean processed frocks protect against various liquids and particulates. Individually packaged and sterilized to prevent workplace contamination and cross-contamination of products or materials.

$647.64 - $717.71

Specifications

Product Type Controlled Environments Frock
Material GammaGuard CE™
Color White
Disposable Single-use
Sterility Sterile
View More Specs

Products 7
Catalog Number Mfr. No. Size Length (English) Size (English) Chest Price Quantity  
Catalog Number Mfr. No. Size Length (English) Size (English) Chest Price Quantity  
19472819
View Documents
International Enviroguard™
CE11026CISS
Small 39.8 in. 36 in. N/A
Only null left
 
19-472-635
View Documents
International Enviroguard™
CE11026CISM
Medium 43 in. 38 in. N/A
Only null left
 
19-472-636
View Documents
International Enviroguard™
CE11026CISL
Large 44 in. 40 in. N/A
Only null left
 
19-472-637
View Documents
International Enviroguard™
CE11026CISXL
X-Large 46 in. 42 in. N/A
Only null left
 
19-472-638
View Documents
International Enviroguard™
CE11026CIS2XL
2X-Large 47 in. 44 in. N/A
Only null left
 
19-472-639
View Documents
International Enviroguard™
CE11026CIS3XL
3X-Large 48.5 in. 45 in. N/A
Only null left
 
19-472-640
View Documents
International Enviroguard™
CE11026CIS4XL
4X-Large 50 in. 46 in. N/A
Only null left
 
Description

Description

  • Sterile cleanroom frocks protect against various liquids and particulates
  • Each frock is individually packaged and gamma-irradiated (sterilized) to a 10−6 sterility assurance level (SAL)
  • Low-linting fabric helps reduce the release of unwanted particulates
  • Fabric is breathable and tear-resistant
  • Sterile-Don™ packaging protects against contamination during donning
  • Serged seams
  • Meets high manufacturing standards - made in an ISO-certified facility
  • Secure elastic wrists help keep sleeves in place to reduce the possibility of skin exposure

Order Info

Sterile-Don™ Packaging - Certificate of Sterility included in each case.

Compliance

Lot-control manufactured in ISO certified facilities, clean processed and individually packaged. Sterility assurance 10-6.

Specifications

Specifications

Controlled Environments Frock
White
Sterile
Tunnelized Elastic
Bound
None
Individually Packaged
0.06 kg
GammaGuard CE™
Single-use
Snaps
Serged
Yes
ANSI-ISEA 101-1996 R2008
2.1 oz.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'